DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister Trip Lever Waste & Overflow with Nuts

P19020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
Yes
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$64.37
EACH
  • QUANTITY