• Cart

Pfister Marielle™ Tub and Shower Arm P973019

DESCRIPTION

Pfister Marielle™ Tub and Shower Arm

P973019

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Marielle™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$61.38
EACH
  • QUANTITY

DOCUMENTS