Cheviot Products 8 gpm Tub Filler with Hand Shower
C5100CP
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- CEC Compliant
- Not for Sale in CA
- Cartridge Type
- Ceramic Disc
- Center Size
- 6 in
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection Size
- 1/2 in
- Faucet Mount
- Wall Mount
- Flow Rate
- 8 gpm
- GSA Approved
- No
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Material
- Metal
- NSF Certified
- No
- Number of Handles
- Three Handle
- Spout Height
- 4-5/8 in
- Spout Reach
- 6-1/2 in
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday