DESCRIPTION

  • Includes sleeve and flange
  • Pfister Pforever Warranty® covers finish and function for life

Pfister 16 Series Hand Shower

P016DT1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
16 Series
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Brass
Handle Type
Knob
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves

Starting at
$67.32
EACH
  • QUANTITY