DESCRIPTION

Pfister Selia™ Tub and Shower Trim

P8P8SL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Selia™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY