Tub and Shower Trim with Single Metal Lever Handle in Polished Chrome
Tub and Shower Trim with Single Metal Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-hole installation
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Delta 600 Series Valve, Diamond™ Stem and Monitor® R10000 Shower Trim
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 7-15/32 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-15/32 in
- IAPMO Listed -:
- Yes
- Length:
- 3-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-3/4 in
- Sink Material:
- Metal
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 7-15/32 in