DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • One-hole installation

Pfister Tub and Shower Trim with Single Metal Lever Handle

PR901DN

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
Delta 600 Series Valve, Diamond™ Stem and Monitor® R10000 Shower Trim
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
7-15/32 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-3/4 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7-15/32 in

Starting at
$47.1
EACH
  • QUANTITY