Pfister

Tub and Shower Valve Trim Only with Single Metal Lever Handle in Tuscan Bronze

Part #PR901DSY  |  Manufacturer Part #R901DSY

Color/Finish: Tuscan Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • One-hole installation

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: Delta 600 Series Valve, Diamond™ Stem and Monitor® R10000 Shower Trim

CSA Certified: CSA B125

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Height: 7-15/32 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 7-15/32 in

IAPMO Listed: Yes

Length: 4 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 4 in

Sink Material: Metal

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 7-15/32 in