DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • One-hole installation

Pfister Valve Trim with Single Lever Handle

PR901MN

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
Moen Valves, Moentrol®, Posi-Temp® and Small Body Pull and Turn
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
7-15/32 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-3/4 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7-15/32 in

Starting at
$47.1
EACH
  • QUANTITY