DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister Marielle™ Tub Handle

PHHLM0B

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Collection
Marielle™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Length
4-1/2 in
Material
Metal
Number of Handles
Two Handle
Width
4-1/2 in

Starting at
$54.6
EACH
  • QUANTITY