DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister Catalina™ Tub or Bidet Lever Handle

PHHLEKM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Catalina™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Length
4-1/2 in
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY