DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • One-hole installation

Pfister Saxton™ Valve Trim Only with Lever Handle

PR891GL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B125
Collection
Saxton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
5.5 gpm
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$48.67
EACH
  • QUANTITY