6-5/8 x 1/2 in. Metal Tub Spout in Brushed Nickel
6-5/8 x 1/2 in. Metal Tub Spout in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick connect
- Diverting tub spout
- All metal construction
- Also available in Polished Chrome, Polished Nickel and Tuscan Bronze
- Pfister replacement tub spout for the R89 Series Park Avenue tub & shower trim
- Brushed Nickel finish
- Pforever Warranty®
- PVD finish (J finish only)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Park Avenue™ R89 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6-5/8 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5-23/32 in
- Spout Type:
- Diverter
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 3-1/32 in