1/2 in. Female Metal Tub Spout in Tuscan Bronze
Traditional® 1/2 in. Female Metal Tub Spout in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tuscan Bronze finish
- Also available in Polished Chrome, Polished Nickel and Brushed Nickel
- Pfister replacement tub spout for the R89-XWE / G89-XWE faucets
- All hardware required for installation is included
- 1/2 in. female supply connection
- Secure mounting assembly
- Tub spout reach: 6 in.
- Pfister Pforever Warranty® covers finish and function for life
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- R89-XWE and G89-XWE
- Collection:
- Traditional®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 6 in
- Spout Type:
- Diverter
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb