Pfister Marielle™ Tub Spout P920021

DESCRIPTION

Pfister Marielle™ Tub Spout

P920021

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Marielle™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Metal
Spout Reach
5 in

Starting at
$83.16
EACH
  • QUANTITY

DOCUMENTS