• Cart

DESCRIPTION

Pfister Tub Spout

P920101

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No
Spout Reach
5 in
Spout Type
Diverter
WaterSense Labeled
No

Starting at
$126.72
EACH
  • QUANTITY

DOCUMENTS