• Cart

DESCRIPTION

Pfister Tub Spout

P920160

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Spout Type
Tub Spout
WaterSense Labeled
No

Starting at
$82.17
EACH
  • QUANTITY