DESCRIPTION

Pfister Tub Spout with Diverter

P920135A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Number of Handles
No Handle
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$27.69
EACH
  • QUANTITY