DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister Tub Valve Body

P0531XA

Number of Handles:

Two Handle

SPECIFICATIONS

ADA Compliant
Yes
Faucet Connection Size
1/2 in
IAPMO Listed
Yes
Material
Brass
Number of Handles
Two Handle
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$58.09
EACH
  • QUANTITY