DESCRIPTION

Pfister Turn Stop Valve

P9709800

Fitting Sizes:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Steel

Starting at
$0.56
EACH
  • QUANTITY

DOCUMENTS