This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Pfister

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PLG48PFM0K
  • Item #10332713
  • Manufacturer Part #LG48-PFM0K
5 out of 5 Customer Rating
Brand image
Pfister

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PLG48PFM0K
  • Item #10332713
  • Manufacturer Part #LG48-PFM0K
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • TiteSeal™ Mounting Technology eliminates the need for putty or silicone and simplifies installation
  • Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, Guaranteed tight seal each and every use - simply press to seal and again to open
  • 3-hole installation
  • Includes valve and cartridge
  • Faucet mounted on sink deck or countertop
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Complies with Federal and State safe drinking water legislation.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Bathroom Faucet Type
Centerset
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Number of Handles
Two Handle
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
038877671443