DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • One-hole installation

Pfister Portola™ Valve Trim Only with Lever Handle

PR891RP

Color Finish

 

SPECIFICATIONS

CSA Certified
CSA B125
Collection
Portola™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
5.5 gpm
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY