DESCRIPTION

Pfister Avalon™ Valve Trim Only with Single Metal Lever Handle

PR891CB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Avalon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-7/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-7/8 in

Starting at
$39.25
EACH
  • QUANTITY