This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black

Pfister

Vedra Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLF048VEDB
  • Item #11461123
  • Manufacturer Part #LF-048-VEDB
4.4 out of 5 Customer Rating
Brand image
Pfister

Vedra Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLF048VEDB
  • Item #11461123
  • Manufacturer Part #LF-048-VEDB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Covered under Pfister's limited lifetime warranty
  • Faucet body constructed of metal
  • Coordinates with products from the Vedra line
  • Centerset mounting type - 3 hole one-piece faucet with 4" centers mounted to a non-removable escutcheon plate
  • Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
  • Dual lever handles control the flow and temperature of water
  • Faucet includes washerless cartridge valve
  • Pop-up drain assembly included
  • Includes optional escutcheon base plate - for sinks with 3 faucet holes
  • All hardware required for installation is included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Height
8 in
Flow Rate
1.2 gpm
Height
8 in
Maximum Deck Thickness
1-1/4 in
Spout Height
5-3/16 in
Spout Reach
4-9/16 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Washerless
Collection
Vedra
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
PLF048VEDB
WaterSense Labeled
Yes
UPC
038877656402