Pfister Verve® Insert Handle in Blue P9493360

DESCRIPTION

Pfister Verve® Insert Handle in Blue

P9493360

Color Finish

Blue

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Verve®
Color Finish
Blue
Color Finish Category
Blues
GSA Approved
No
IAPMO Listed
No
Length
4 in
NSF Certified
No

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS