This product requires certification to purchase.

Diverter Valve Trim in Brushed Gold (Handle Sold Separately)

Pfister

Verve™ Diverter Valve Trim in Brushed Gold (Handle Sold Separately)

  • Fast #
  • Part #P016VRVBG
  • Item #9797681
  • Manufacturer Part #016-VRVBG
5 out of 5 Customer Rating
Brand image
Pfister

Verve™ Diverter Valve Trim in Brushed Gold (Handle Sold Separately)

  • Fast #
  • Part #P016VRVBG
  • Item #9797681
  • Manufacturer Part #016-VRVBG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All metal construction
  • SecurePfit with Anti-Handle Wobble
  • Order HHL-016-VRV* Separately
  • 015-2WDX, 015-4WDX, 015-3WDNS or 015-6WDS Valve required, sold separately
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
2-1/4 in
Escutcheon Width
2-1/4 in
Length
4-3/16 in
Included Components
Handle Included
No
Characteristics & Features
Collection
Verve™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Mount
Wall Mount
Number of Handles
No Handle
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1 (Lever Handles Only)
Application
Residential
Product Type
Valve Trim
UPC
038877661413