DESCRIPTION

  • Two-hole installation
  • Union inlets 1/2" and I.P. outlets 1/2"
  • Valve not compatible with hand shower installation

Pfister Verve® Double Knob Handle Hot and Cold Shower Valve in Polished Chrome

P0114110

Manufacturer Part #: 0114110

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Verve®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Sink Material
Metal
WaterSense Labeled
No
Width
4-1/2 in

Print