3-Handle Rebuild Kit with Metal Knobs in Polished Chrome
Verve 3-Handle Rebuild Kit with Metal Knobs in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 300-
Pick Up: 0 Available in Leesburg, VA - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Metal 3 handles
- Pfister Verve Lavatory Faucet
- Color/Finish: Polished Chrome
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Plumbing, Tub and Shower Faucet
- Collection:
- Verve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Knob
- Height:
- 8-3/4 in
- Length:
- 3-3/4 in
- MA Approved -:
- No
- Material:
- Metal
- Number of Handles:
- Three Handle
- WaterSense Labeled:
- No