Metal Handle in Polished Chrome
Verve® Metal Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Loose cast brass valve body
- Pfister Pforever Warranty® covers finish and function for life
- Ceramic disc valves
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Verve®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Material:
- Metal
- Number of Handles:
- Two Handle