This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Chrome

Pfister

Verve™ Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #PR89VRVC
  • Item #9797758
  • Manufacturer Part #R89-VRVC
4.9 out of 5 Customer Rating
Brand image
Pfister

Verve™ Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #PR89VRVC
  • Item #9797758
  • Manufacturer Part #R89-VRVC
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All metal construction
  • SecurePfit with Anti-Handle Wobble
  • Back Handle Controls Volume
  • Front handle Controls Temperature
  • Handles sold separately, order HHL-VRVL** Separately
  • Must order TX9 Valve Separately
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7 in
Escutcheon Width
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Verve™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
Product Type
Valve Trim
UPC
038877661284