This product requires certification to purchase.

Verve Stacked Diverter Trim Kit in Brushed Gold

Pfister

Verve Stacked Diverter Trim Kit in Brushed Gold

  • Fast #
  • Part #PR89SVRVBG
  • Item #14107875
  • Manufacturer Part #R89-SVRVBG
3.8 out of 5 Customer Rating
Brand image
Pfister

Verve Stacked Diverter Trim Kit in Brushed Gold

  • Fast #
  • Part #PR89SVRVBG
  • Item #14107875
  • Manufacturer Part #R89-SVRVBG
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Pfister's limited lifetime warranty
  • Constructed of metal
  • 2 function diverter trim
  • Handles included
  • Lever style handles
  • Coordinates with products from the Verve line
  • Complies with ADA standards
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
7 in
Length
7 in
Width
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Color Finish Name
Brushed Gold
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Type
PR89SVRVBG
UPC
038877685495