This product requires certification to purchase.

Verve 2-Handle 8 in. Widespread Wall Mount Bathroom Faucet without Handles with Ribbon Spout in Brushed Nickel (Valve Not Included)

Pfister

Verve Verve 2-Handle 8 in. Widespread Wall Mount Bathroom Faucet without Handles with Ribbon Spout in Brushed Nickel (Valve Not Included)

  • Fast #
  • Part #PLG49VRV3K
  • Item #14316658
  • Manufacturer Part #LG49-VRV3K
4.9 out of 5 Customer Rating
Brand image
Pfister

Verve Verve 2-Handle 8 in. Widespread Wall Mount Bathroom Faucet without Handles with Ribbon Spout in Brushed Nickel (Valve Not Included)

  • Fast #
  • Part #PLG49VRV3K
  • Item #14316658
  • Manufacturer Part #LG49-VRV3K
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wall-mount lavatory faucet trim with ribbon-style water flow and ribbon spout.
  • 8 in. widespread, 3-hole installation; mounting hardware included.
  • Trim only: valve and handles are not included and must be purchased separately.
  • UltraSeal ceramic disc valve technology; 1.2 GPM flow rate.
  • EPA WaterSense certified; limited lifetime warranty.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Flow Rate
1.2 gpm
Spout Reach
7-15/16 in
Included Components
Handle Included
No
Characteristics & Features
Bathroom Faucet Type
Wall Mount
Cartridge Type
Ceramic Disc
Collection
Verve
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Type
Less Handles
Number of Holes
3 Hole
Spout Type
Fixed
Stream Type
Laminar Stream
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
PLG49VRV3K
WaterSense Labeled
Yes
UPC
038877692998