This product requires certification to purchase.

Verve Lever Handle Kit for Widespread and Roman Tub in Brushed Nickel

Pfister

Verve Verve Lever Handle Kit for Widespread and Roman Tub in Brushed Nickel

  • Fast #
  • Part #PHHLVRVLK
  • Item #14316659
  • Manufacturer Part #HHL-VRVLK
5 out of 5 Customer Rating
Brand image
Pfister

Verve Verve Lever Handle Kit for Widespread and Roman Tub in Brushed Nickel

  • Fast #
  • Part #PHHLVRVLK
  • Item #14316659
  • Manufacturer Part #HHL-VRVLK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles for Verve Widespread Faucets LG49-VRV1*, LG49-VRV2*, LG49-VRV3* and Verve Roman Tub RTG-5VRV*
  • All Metal Construction
  • 2 Handles Included
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
Characteristics & Features
Collection
Verve
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Handle
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Warranty & Product Information
Type
PHHLVRVLK
UPC
038877693131