This product requires certification to purchase.

Verve Trim Handle in Brushed Nickel

Pfister

Verve Verve Trim Handle in Brushed Nickel

  • Fast #
  • Part #PHHL016VRVK
  • Item #14316710
  • Manufacturer Part #HHL-016-VRVK
5 out of 5 Customer Rating
Brand image
Pfister

Verve Verve Trim Handle in Brushed Nickel

  • Fast #
  • Part #PHHL016VRVK
  • Item #14316710
  • Manufacturer Part #HHL-016-VRVK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handle for Verve Diverter Trim 016-VRV* and Tub & Shower Trim R89-1VRV*
  • All Metal Construction
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
Characteristics & Features
Collection
Verve
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Handle
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Warranty & Product Information
Type
PHHL016VRVK
UPC
038877692967