DESCRIPTION

Pfister Treviso™ Wall Mount Toilet Tissue Holder

PBPHD1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Treviso™
Color Finish
Velvet Aged Bronze
Color Finish Category
Bronze Tones
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$26.69
EACH
  • QUANTITY