DESCRIPTION

  • Concealed screw installation
  • One-hole installation
  • Superior mounting posts for secure installation
  • Tested to 30 lbs for 30 minutes

Pfister Arterra™ Wall Mount Toilet Tissue Holder

PBPHDE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Arterra™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
3-5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$64.68
EACH
  • QUANTITY