1/2 in. NPSM Metal Trim for 801-SVH
Savannah 1/2 in. NPSM Metal Trim for 801-SVH
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works with 801-SVH* clawfoot tub
- 1/2 in. -14 NPT thread size
- 32 in. floor mount kit
- Mounting posts included
- Pforever Warranty®
- All metal construction
- Adjustable install
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 801-SVH
- CSA Certified:
- CSA B125
- Collection:
- Savannah
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No