Pfister Wall Mount Tub and Shower Combo with Floor Mounting Kit P028SVFC

DESCRIPTION

Pfister Wall Mount Tub and Shower Combo with Floor Mounting Kit

P028SVFC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY