DESCRIPTION

  • High arc spout for added clearance and reach
  • Includes coordinating tub handshower
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Spout and handles included
  • Two-hole installation

Pfister Tisbury™ Wall Mount Tub Filler

PLG63TB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Pforever Seal Ceramic Disc
Center Size
8 in
Collection
Tisbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Height
13-3/4 in
Spout Reach
9 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes
Width
14-15/32 in

Starting at
$671.96
EACH
  • QUANTITY