Wall Supply Drop Elbow with 1/2 in. IP Connections Tuscan Bronze
This product has been replaced by
Manufacturer Part #973-272Y
Modern™ Wall Supply Drop Elbow with 1/2 in. IP Connections Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- For use with handshowers
Specifications
- ADA Compliant:
- No
- Collection:
- Modern™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Connection:
- IP
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- WaterSense Labeled:
- No