DESCRIPTION

  • For use with 19 series deep tubs
  • Pfister Pforever Warranty® covers finish and function for life

Pfister Waste and Overflow Drain Extension Kit

P19170K

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$20.79
EACH
  • QUANTITY