Waste and Overflow Drain Extension Kit Polished Chrome
19 Series Waste and Overflow Drain Extension Kit Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- For use with 19 series deep tubs
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Collection:
- 19 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Brass
- Product Type:
- Extension Tube