DESCRIPTION

  • Features all metal pop-up drain assembly
  • Pfister Pforever Warranty® covers finish and function for life
  • Pforever Seal™ technology

Pfister Kenzo™ Widespread Lavatory Faucet with Lever Handles

PGT49DF0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in - 15 in
Collection
Kenzo™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Two Handle
Spout Height
3-5/8 in
Spout Reach
4-1/4 in
Spout Type
Trough
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY