DESCRIPTION

  • Features an all metal pop-up drain assembly
  • Less water consumption without compromising your water experience
  • Pfister Pforever Warranty® covers finish and function for life
  • Pforever Seal™ advanced ceramic disc valve technology

Pfister Park Avenue™ Widespread Lavatory Faucet with Lever Handles

PGT49FE0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in - 15 in
Collection
Park Avenue™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
6-1/8 in
Spout Reach
4-3/16 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY