Windsor Acrylic Handle in Clear

Part #PS40240  |  Item #452945  |  Manufacturer Part #131775

$7.35 EACH

Color/Finish: Clear

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Genuine Pfister® part
  • Packing
  • Fits 2 and 3 valve diverter valves

Documents

Specifications

ADA Compliant: No

Collection: Windsor

Color Finish: Clear

Color Finish Category: Clear

Faucet Part Type: Handle

Handle Type: Knob

MA Approved: No

Material: Acrylic

WaterSense Labeled: No