This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Tuscan Bronze

Pfister

Winfield™ Single Handle Pressure Balancing Valve Trim in Tuscan Bronze

  • Fast #
  • Part #PR891WFY
  • Item #9648307
  • Manufacturer Part #R89-1WFY
4.4 out of 5 Customer Rating
Brand image
Pfister

Winfield™ Single Handle Pressure Balancing Valve Trim in Tuscan Bronze

  • Fast #
  • Part #PR891WFY
  • Item #9648307
  • Manufacturer Part #R89-1WFY
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™ features an advanced ceramic disc valve technology with a never leak guarantee
  • One-hole installation
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
4-13/32 in
Diameter
6-3/4 in
Escutcheon Height
6-3/4 in
Escutcheon Width
6-3/4 in
Height
6-3/4 in
Width
6-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Winfield™
Color Finish Category
Bronze Tones
Color Finish Name
Tuscan Bronze
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliant
Yes
Product Type
Valve Trim
UPC
038877658284