This product requires certification to purchase.

Winter Park Shower Flange Only Trim in Brushed Nickel

Pfister

Winter Park Shower Flange Only Trim in Brushed Nickel

  • Fast #
  • Part #PR891WNK
  • Item #14316617
  • Manufacturer Part #R89-1WNK
5 out of 5 Customer Rating
Brand image
Pfister

Winter Park Shower Flange Only Trim in Brushed Nickel

  • Fast #
  • Part #PR891WNK
  • Item #14316617
  • Manufacturer Part #R89-1WNK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Pfister's limited lifetime warranty
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Winter Park line
  • Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
  • Single lever handle constructed of metal included
  • Rough-in valve not included - when adding to cart valve options will be presented
  • Complies with ADA standards
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
7 in
Length
7 in
Width
7 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Metal
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
PR891WNK
UPC
038877693018