1.8 gpm Pull-Down Kitchen Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
Pfister

Zuri™ 1.8 gpm Pull-Down Kitchen Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Zuri™ 1.8 gpm Pull-Down Kitchen Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #PGT529MPC
  • Item #4518187
  • Manufacturer Part #GT529-MPC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Product complies with NSF/ANSI 372
  • Includes decorative deck plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • High arc spout for added clearance and reach
  • Pull-down spray head, select from 3 water settings conveniently in the palm of your hand
  • Includes coordinating soap dispenser
  • Either 1, 2, 3, or 4-hole installation with optional deck plate
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Zuri™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Flow Rate:
1.8 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Spout Type:
Pull Down
Trim Only:
No