Pfister

Zuri™ 1.8 gpm Pull-Down Kitchen Faucet with Single Lever Handle in Stainless Steel

Part #PGT529MPS  |  Manufacturer Part #GT529MPS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Includes decorative deck-plate
  • Includes coordinating soap dispenser
  • High arc spout for added clearance and reach
  • Pull-Down spray-head, select from 3 water settings conveniently in the palm of your hand
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

Collection: Zuri™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Flow Rate: 1.8 gpm

Handle Type: Lever

Lead Law Compliant: Yes

Spout Type: Pull Down

Trim Only: No