Pfister

Zuri™ 2.2 gpm Pull-Down Kitchen Faucet in Stainless Steel

Part #PGT529MCS  |  Manufacturer Part #GT529MCS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Zuri™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection: Threaded

Faucet Height: 0 in

Faucet Material: Metal

Flow Rate: 2.2 gpm

Handle Type: Lever

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Spout Type: Pull Down

Trim Only: No